Skip Content
FISHING LINE,POLY,210 LB,6500 FT,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FISHING LINE,POLY,210 LB,6500 FT,BL

GARDNER BENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V922
  • Mfr. Model # 15V922
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Item Fishing Line, Poly
  • Colour Blue Tracer
  • For Use With Fishing Systems
  • Size 210 lb. x 6500 ft.
  • Includes 1 Bucket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list