Skip Content
FISH TAPE,STEEL,1/8 IN X 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FISH TAPE,STEEL,1/8 IN X 50 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXT5
  • Mfr. Model # 6EXT5
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Fish Tape
  • Features Corrosion-Resistant Tape is Made of Oil-Tempered Steel
  • Length 50 ft.
  • Tape Size 1/8" x 1/16"
  • Case Material Polypropylene
  • Tape Profile Flat
  • Winder Case Yes
  • Case Style Winder Slide
  • Tape Material Steel
  • Case Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list