FISH TAPE F/G 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FISH TAPE F/G 100FT

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI31-063
  • Mfr. Model # 31-063
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Features Non-Conductive Tape for Use Around Live Circuits
  • Item Fish Tape
  • Length 100 ft.
  • Includes Eyelet
  • Tape Material Fiberglass
  • Winder Case Yes
  • Case Material Plastic
  • Case Style Rotating
  • Tape Size 3/16"
  • Case Dia. 12"
  • Tape Profile Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list