FISH TAPE,1/8 IN X 250 FT.,STEEL,W/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FISH TAPE,1/8 IN X 250 FT.,STEEL,W/

GARDNER BENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V940
  • Mfr. Model # 15V940
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • Features Comfort Formed Rubber Grip, Corrosion Resistant
  • Item Fish Tape
  • Length 250 ft.
  • Tape Size 1/8"
  • Tape Profile 0.06"
  • Case Material ABS Nylon
  • Tape Material Steel
  • Case Style Winder Slide
  • Winder Case Yes
  • Case Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list