FISH TAPE,1/8 IN X 100 FT,SPRING ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FISH TAPE,1/8 IN X 100 FT,SPRING ST

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C717
  • Mfr. Model # 22C717
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Features Yellow High-Impact Housing w/Cushioned Grip
  • Length 100 ft.
  • Tape Size 1/8"
  • Tape Profile 1/16"
  • Item Fish Tape
  • Winder Case Yes
  • Case Material Plastic
  • Case Style Winder Slide
  • Tape Material Flexible Spring Steel
  • Case Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list