FISH TAPE,1/4 IN X 25 FT.,STEEL,W/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FISH TAPE,1/4 IN X 25 FT.,STEEL,W/C

GARDNER BENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V938
  • Mfr. Model # 15V938
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Features Wedge-Shaped Tip, Low-Memory, Formed Handle, Tape Rewind Knob
  • Item Fish Tape
  • Length 25 ft.
  • Tape Size 1/4"
  • Tape Profile 0.31" Flat
  • Case Material ABS Nylon
  • Case Style Winder Slide
  • Tape Material Steel
  • Winder Case Yes
  • Case Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list