Skip Content
FISH EYE ELIMINATOR PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FISH EYE ELIMINATOR PT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPV459SUSPT
  • Mfr. Model # V459SUSPT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Fix Eye Eliminator
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Finish Flat
  • Colour Translucent
  • Application Method Air Pressured Spray Equipment
  • Container Size US Pint
  • Standards VOC compliant
  • Color Family Translucent
  • VOC Content 2.1 lbs./gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list