Skip Content
FIRST MAN-UP SYSTEM 2104519 8-16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRST MAN-UP SYSTEM 2104519 8-16FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2104520
  • Mfr. Model # 2104520
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2628
  • Shipping Weight 7.7 lbs

Product Details

Provides a safe and easy way to anchor a fall protection device to an overhead location and beyond normal reach. This allows added safety eliminating the need to go unprotected before a system has been installed.

Technical Specs

  • Item First-Man-Up(TM) System, 8 - 16 ft., Original Hook
  • Standards OSHA, ANSI Z359. 1-1992 (2007)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list