Skip Content
FIRST AID KIT - SMALL POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRST AID KIT - SMALL POUCH

ASTROPLAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN1060057
  • Mfr. Model # 1060057
  • UNSPSC # 42172001
  • CATALOGUE PAGE # 2178
  • Shipping Weight 0.44 lbs

Technical Specs

  • Colour Aqua
  • Height 5.9"
  • Item Medium (Aqua) First Aid Kit
  • Waterproof Yes
  • Depth 5.7"
  • People Served 1
  • Standards CE
  • Case Material EVA/Rubber
  • Number of Components 38
  • Includes (1) Finger Dressing, (1) Eye Pad, (12) Safety Pins, (1) Scissors, (12) Washproof Adhesive Bandages, (4) Alcohol Free Wipes, (2) Burn/Wound Lint Pads, (2) Non Adherent Dressings, (1) Guidance Card, (1) Microporous Tape, (1) Large Dressing, (1) Foil Blanket
  • First Aid Kit Type Kit
  • People Served Per Kit 1
  • First Aid Kit Primary Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list