Skip Content
FIRST AID KIT INFECTION CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRST AID KIT INFECTION CONTROL

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAK1FCBP
  • Mfr. Model # FAK1FCBP
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.685 lbs

Technical Specs

  • Case Material Plastic
  • Mount Type Wall
  • Colour White
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Mounting Type Wall Mount

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List