FIRST AID KIT, EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRST AID KIT, EMPTY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM539-43
  • Mfr. Model # 539-43
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour White
  • Depth 5-1/2"
  • Item 15FX (5 shelf) Industrial First Aid Cabinet
  • Height 26-5/16"
  • Width 19-11/16"
  • Number of Shelves (5) Fixed (including cabinet base)
  • Mount Type Punched Key Holes
  • Waterproof No
  • Case Material Steel
  • For Use With N/A
  • Includes 15Fx 5 Shelf

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list