FIRST AID KIT, EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIRST AID KIT, EMPTY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM525-43
  • Mfr. Model # 525-43
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour White
  • Depth 2-3/8"
  • Height 2-3/8"
  • Mount Type Punched Key Holes
  • Item 10P Polypropylene First Aid Kit Box
  • Width 8-7/16"
  • Waterproof No
  • Case Material Polyprpoylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list