FIRST AID KIT, EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRST AID KIT, EMPTY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM511-43
  • Mfr. Model # 511-43
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Item 16P Polypropylene First Aid Kit Box
  • Depth 7"
  • Height 3"
  • Mount Type Handle Hanger
  • Width 10"
  • Waterproof No
  • Case Material Steel
  • Includes Partition
  • For Use With N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list