FIRST AID KIT, EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRST AID KIT, EMPTY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM510-43B
  • Mfr. Model # 510-43B
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour White
  • Depth 2-3/8"
  • Item 367 Unit Horizontal Metal First Aid Kit Box with Center Partition
  • Height 9-1/8"
  • Includes Gasket
  • Width 13-11/16"
  • Number of Shelves (2) Fixed (including cabinet base)
  • Mount Type Hanger with Key Holes
  • Waterproof No, But Resistant
  • Case Material Steel
  • For Use With N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list