Skip Content
FIRST AID KIT, EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRST AID KIT, EMPTY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM501-43
  • Mfr. Model # 501-43
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour White
  • Height 4-1/2"
  • Includes Gasket
  • Depth 2-3/8"
  • Item 6 Unit Metal First Aid Kit Box
  • Width 4-1/2"
  • Mount Type Hanger with Key Holes
  • Waterproof No, But Resistant
  • Case Material Steel
  • For Use With N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list