FIRMFIT UNCORDED FOAM EARPLUG 200/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRMFIT UNCORDED FOAM EARPLUG 200/B

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLFF1
  • Mfr. Model # FF1
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2490
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item FirmFit Earplug
  • Ear Plug Color Orange
  • Corded/Banded Uncorded
  • Standards ANSI
  • Noise Reduction Rating NRR 30
  • Pairs Per Package 200
  • Ear Plug Size Universal
  • Metal Detectable No
  • Disposable/ Reusable Disposable
  • Ear Plug Material Foam
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Shape Cylinder
  • Series FirmFit(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list