FIRESTOP PUTTY 590 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRESTOP PUTTY 590 ML

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFSSP100
  • Mfr. Model # SSP100
  • UNSPSC # 46191503
  • CATALOGUE PAGE # 2745
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item 36 Cubic Inch Tube
  • Colour Red
  • Container Type Tube
  • Material Intumescent
  • Size 36 Cu In.
  • Standards ASTM E1966 (ANSI/UL2079), ASTM C919, ASTM E90, ASTM E119
  • Application Method Hand
  • Fire Rating Up to 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list