Skip Content
FIRESTOP PILLOW 51 X 102 X 229 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRESTOP PILLOW 51 X 102 X 229 MM

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFSSB24
  • Mfr. Model # SSB24
  • UNSPSC # 46191503
  • CATALOGUE PAGE # 2745
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Firestop Pillow 2" x 4" x 9"
  • Height 2"
  • Colour Red
  • Length 9"
  • Material Intumescent
  • Width 4"
  • Standards UL and ULA Listed, FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list