Skip Content
FIRESTOP EZPATH SERIES 44 + - FIRE- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRESTOP EZPATH SERIES 44 + - FIRE-

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFEZDP44S
  • Mfr. Model # EZDP44S
  • UNSPSC # 39121328
  • CATALOGUE PAGE # 2745
  • Shipping Weight 7.9 lbs

Technical Specs

  • Item Pathway with Square Wall Plates
  • Colour Orange
  • Height 4-5/8"
  • Includes Pathway, Wall Plates and Labels
  • Length 14"
  • Material Steel
  • Fire Rating Up to 4 hr.
  • Shape Square
  • Standards ASTM E814 (UL1479)UL ClassifiedFM Approved
  • Width 4-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list