Skip Content
FIRESTOP EZPATH 33 SERIES - FIRE-RA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRESTOP EZPATH 33 SERIES - FIRE-RA

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFEZDP33FWS
  • Mfr. Model # EZDP33FWS
  • UNSPSC # 39121328
  • CATALOGUE PAGE # 2745
  • Shipping Weight 2.69 lbs

Technical Specs

  • Height 4"
  • Item Single Pathway: New Cable Installations Through Walls
  • Length 15-1/2"
  • Width 4"
  • Shape Square
  • Fire Rating Up to 4 hr.
  • Colour Orange
  • Includes Gaskets, Set Screws, Labels
  • Material Steel
  • Standards UL Tested and Certified in Accordance with ASTM E814 (UL1479) and CAN/ULC-S115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list