Skip Content
FIRESTOP COMPOSITE SHEET 61 X 92 CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIRESTOP COMPOSITE SHEET 61 X 92 CM

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFCS2436
  • Mfr. Model # CS2436
  • UNSPSC # 46191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Colour Silver
  • Item Fire Barrier Composite Sheet
  • Length 36"
  • Material Intumescent
  • Standards UL Classified
  • Width 24"
  • Fire Rating 2 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list