FIREPLACE REMOTE CONTROL,THERMOSTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIREPLACE REMOTE CONTROL,THERMOSTAT

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JZY6
  • Mfr. Model # 6JZY6
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Battery Backup Yes
  • For Use With Any Milivolt Gas Valve Including Fireplace And Wall Furnaces
  • Includes Receiver and Remote
  • Colour Black
  • Item Fireplace Remote Control
  • Batteries Included Yes
  • Display Digital
  • Stages Heat 1
  • Key Pad Lockout Yes
  • Terminal Designations TH, TPTH
  • Low Battery Indicator Yes
  • Agency Compliance FCC Class B Digital Device
  • Power Method Battery
  • 750mV Compatible Yes
  • Temperature Limiting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list