FIREMANS HIGH FLOW NOZZLE, 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIREMANS HIGH FLOW NOZZLE, 5 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LPN3
  • Mfr. Model # 2LPN3
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 342
  • Shipping Weight 1.5 lbs

Product Details

Large metal shutoff and adjustable spray pattern. Die cast zinc body and brass spray tip. GHT connection. Flow rate: 24 gpm. Maximum pressure: 250 PSI. Maximum temperature: 100 Degrees F. Flow control rubber.

Technical Specs

  • Colour Blue/Black
  • Features Large Metal Shutoff and Adjustable Spray Pattern
  • Item Industrial High Flow Nozzle
  • Connection GHT
  • Flow Rate 24 GPM
  • Max. Temp. 100 Degrees F
  • Construction Die Cast Zinc Body and Brass Spray Tip
  • Max. Pressure 250 PSI
  • Flow Control Rubber
  • Nozzle Design Twist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list