FIREHOSE NITRILE 1.5X75FT1.5ALNPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIREHOSE NITRILE 1.5X75FT1.5ALNPSH

PARTNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AHSHX15X75R15IG2
  • Mfr. Model # HX15X75R15IG2
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2734
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Fire Hose
  • Colour Red
  • Coupling Material Aluminum
  • Thread Type NPSH
  • Standards NFPA
  • Jacket Material Polyester/Nylon Yarn
  • Lining Material Nitrile Rubber
  • Hose Length 75 ft.
  • Working Pressure 270 PSI
  • Hose Inside Dia. 1.600" (Min.), 1.662" (Max.)
  • Burst Pressure 900 PSI
  • Test Pressure 600 PSI
  • Coupling Bowl Size 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list