Skip Content
FIREBOLT PLUS 12-72 VDC 1X AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIREBOLT PLUS 12-72 VDC 1X AM

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT220200-02
  • Mfr. Model # 220200-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3098
  • Shipping Weight 1.0 lbs

Product Details

Firebolt(R) strobe beacon, voltage 12-72 VDC, 60 flashes per minute, 2 watts, amber.

Technical Specs

  • Voltage 12 - 72 VDC
  • Colour Amber
  • Base Material Polycarbonate
  • Flashes per Minute 60

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list