Skip Content
FIRE STAIRWAYS SIGN,9 X 6IN,R/GRA,A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE STAIRWAYS SIGN,9 X 6IN,R/GRA,A

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JLC9
  • Mfr. Model # 6JLC9
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 9"
  • Item Fire Stairways Sign
  • Width 6"
  • Legend In Case Of Fire Do Not Use Elevators Use Stairwells
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Red
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list