Skip Content
FIRE SEAL WEATHERSTRIP,21 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE SEAL WEATHERSTRIP,21 FT

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EGP7
  • Mfr. Model # 3EGP7
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Graphite
  • Overall Height 3/64"
  • Item Fire Seal Weatherstrip
  • For Use With Category B Doors
  • Overall Length 21 ft.
  • Overall Width 7/16"
  • Standards UL Certified
  • Sold As Roll
  • Mounting Type Self-Adhesive
  • Material Intumescent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list