FIRE SEAL,18 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE SEAL,18 FT L

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EVA4
  • Mfr. Model # 2EVA4
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With Doors Up to 36" W x 84" H
  • Colour Gray
  • Includes Adhesive Backing
  • Item Fire Seal
  • Overall Height 3/64"
  • Overall Width 7/16"
  • Overall Length 18 ft.
  • Standards BHMA Certified, Category G
  • Flange Material Graphite
  • Insert Material Intumescent
  • Sold As Roll
  • Material Intumescent
  • Mounting Type Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list