Skip Content
FIRE + SAFETY HELMET LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIRE + SAFETY HELMET LIGHT

FOXFURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15D963
  • Mfr. Model # 15D963
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Number of Batteries 4
  • Batteries Included No
  • Lamp Type LED
  • Body Material 6061 Aluminum Housing with Stainless Steel Sidepods
  • Item Tactical Headlamp
  • Lumens 120
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Mounting Type Helmet Strap
  • Light Output Modes High / Low
  • Body Colour Silver
  • Body Dia. 2.80"
  • Beam Distance 38 m
  • Rechargeable No
  • Battery Burn Time 4.5 to 11 hr.
  • Impact Resistance Yes
  • Peak Beam Intensity 360 cd
  • Weight with Batteries 9.4 oz
  • Lamp Life 50,000 hours
  • Drop Rating 3.0 m
  • Focus Fixed
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List