Skip Content
FIRE-SAFE WATERPROOF SECURITY CHEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIRE-SAFE WATERPROOF SECURITY CHEST

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGH4100
  • Mfr. Model # H4100
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Item File
  • Capacity 0.7 cu. ft.
  • Colour Silver
  • Material Steel
  • Lock Style Privacy Key
  • Number of Shelves 0
  • Number of Drawers 0
  • Meets UL Classi¿ed, ETL Verified
  • Inside Width 12"
  • Holds Hanging File Folders, USB Drives, CD's, DVD's and Portable Hard Drives
  • Fire Rating 1/2 hr.
  • Net Weight 42 lb.
  • Outside Height 13-1/8"
  • Water Endurance Waterproof
  • Outside Width 15-1/2"
  • Outside Depth 14-3/4"
  • Inside Height 10-1/3"
  • Inside Depth 9-1/2"
  • Safe Sub-Category Compact and Portable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list