Skip Content
FIRE-SAFE ELECTRONIC SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE-SAFE ELECTRONIC SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGSFW123GDC
  • Mfr. Model # SFW123GDC
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 2223
  • Shipping Weight 94.9 lbs

Technical Specs

  • Capacity 1.23 cu. ft.
  • Includes Bolt Down Kit, Locking Drawer, Door Pocket and Key Rack, Backlit Keypad, Interior Light
  • Finish Matte Paint
  • Colour Gray
  • Item Commercial Fire Safe
  • Material Steel
  • Lock Style Electronic, Dual Key
  • Number of Drawers 1
  • Holds Documents, Records, Digital Media (CD's, DVD's Hard Drives, USB Drives) and Valuables
  • Fire Rating 1 hr.
  • Number of Bolts 4 Live Locking
  • Inside Height 13-3/4"
  • Inside Width 12-5/8"
  • Net Weight 90 lbs.
  • Outside Height 17-4/5"
  • Outside Width 16-1/4"
  • Water Endurance 8" for 24 hr.
  • Outside Depth 19-1/4"
  • Inside Depth 11-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list