FIRE LBL FIRE EXTG ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE LBL FIRE EXTG ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS504VSP
  • Mfr. Model # LSPS504VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 3-1/2"
  • Width 5"
  • Legend Fire Extinguisher Remove Pin And Squeeze Trigger/Extintor Remueva El Seguro Y Apriete El Disparador
  • Legend Style Text and Symbol
  • UV Resistant No
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Sign Material Vinyl
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list