FIRE LANE SIGN,18 X 12IN,R/WHT,ENG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE LANE SIGN,18 X 12IN,R/WHT,ENG,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUV7
  • Mfr. Model # 6DUV7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Width 12"
  • Legend Fire Lane No Parking Tow-Away Zone
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Item Fire Lane Sign
  • Height 18"
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Lane
  • Sign Legend Color Red, White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list