Skip Content
FIRE LANE SIGN,18 X 12IN,R/WHT,ENG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE LANE SIGN,18 X 12IN,R/WHT,ENG,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTP1
  • Mfr. Model # 3ZTP1
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Width 12"
  • Legend No Parking Fire Lane
  • Height 18"
  • Item Fire Lane Sign
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Sign Mounting Style Surface
  • Double-Sided No
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Lane
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list