FIRE HOSE NOZZLE,1-1/2 IN.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE HOSE NOZZLE,1-1/2 IN.,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6AKC8
  • Mfr. Model # 6AKC8
  • UNSPSC # 46191603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Finish Molded
  • Item Fire Hose Nozzle
  • For Use With Water
  • Flow Rate 80 gpm
  • Body Material Plastic
  • Grip Type Standard
  • Spray Pattern Soild Stream
  • Thread Type NST
  • Inlet Size 1-1/2"
  • Bumper Color Black
  • Activates By Twist
  • Max. Pressure 100 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list