Skip Content
FIRE HOSE COVER, 32 IN.L,10 IN.W,RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE HOSE COVER, 32 IN.L,10 IN.W,RE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NRG1
  • Mfr. Model # 3NRG1
  • UNSPSC # 46191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • For Use With 26" Fire Hose Reel Racks
  • Height 28"
  • Colour Red
  • Includes Hook-and-Loop Closure
  • Material Vinyl Coated Fabric
  • Item Fire Hose Cover
  • Standards OSHA
  • Length 32"
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list