Skip Content
FIRE HOOD,UNIVERSAL,13 IN L,BLACK,H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE HOOD,UNIVERSAL,13 IN L,BLACK,H

FIRE-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EWX4
  • Mfr. Model # 8EWX4
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black
  • Item Fire Hood
  • Material P84(R)Kevlar(R)/Lenzing FR(R)
  • Length 13"
  • Size Universal
  • Style Notched Shoulder
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 1971 - 2007
  • Fabric Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list