Skip Content
FIRE EXTINGUISHER SIGN,9 X 6IN,R/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE EXTINGUISHER SIGN,9 X 6IN,R/WH

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JLC6
  • Mfr. Model # 6JLC6
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 9"
  • Width 6"
  • Legend Fire Extinguisher
  • Item Fire Extinguisher Sign
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter Fire Equipment
  • UV Resistant No
  • Sign Legend Color Red
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list