FIRE EXTINGUISHER SIGN,18 X 4IN,WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FIRE EXTINGUISHER SIGN,18 X 4IN,WHT

ADDLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WLM4
  • Mfr. Model # 9WLM4
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Compare

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 18"
  • Width 4"
  • Legend Fire Extinguisher
  • Standards ASTM E2072, ASTM E2073, ISO 9001
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 150 Degrees F
  • Thickness 0.040"
  • Header Fire Extinguisher
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • Sign Mounting Style Surface
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color Red
  • Sign Shape Rectangle
  • Header Background Color Red, White
  • Sign Background Color Red, White
  • Sign Legend Color Red
  • Printed Language English
  • Sign Subject Matter Fire Equipment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list