Skip Content
FIRE EXTINGUISHER CABINET,20 OR 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE EXTINGUISHER CABINET,20 OR 30

JONSECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ATL4
  • Mfr. Model # 6ATL4
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Item Fire Extinguisher Cabinet
  • Depth 11"
  • Width 13"
  • Mounting Style Surface Mount
  • Cabinet Color Black/Red
  • Capacity 20 or 30 lb.
  • Height 24"
  • Indoor/Outdoor Indoor, Outdoor
  • Cabinet Material Plastic
  • Window Material Plastic
  • Wall Opening Height 26"
  • Wall Opening Width 14-1/2"
  • Wall Opening Depth 12"
  • Window Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list