FIRE EXTINGUISHER CABINET,10 LB,WHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE EXTINGUISHER CABINET,10 LB,WHI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3ZV11
  • Mfr. Model # 3ZV11
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • Capacity 10 lb.
  • Depth 6-3/8"
  • Includes Hammer, Cam Lock and Break Glass Decal
  • Height 24-3/8"
  • Item Fire Extinguisher Cabinet
  • Width 10-5/16"
  • Cabinet Color White
  • Indoor/Outdoor Indoor
  • Mounting Style Surface Mount
  • Cabinet Material Galvanized Steel
  • Window Material Acrylic
  • Window Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list