Skip Content
FIRE EXTINGUISHER CABINET,10 LB,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE EXTINGUISHER CABINET,10 LB,BLK

JONSECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ATL6
  • Mfr. Model # 6ATL6
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Depth 9"
  • Capacity 10 lb.
  • Height 23-1/2"
  • Item Fire Extinguisher Cabinet
  • Cabinet Color Black/Red
  • Mounting Style Surface Mount
  • Indoor/Outdoor Indoor, Outdoor
  • Cabinet Material Plastic
  • Width 8-1/4"
  • Wall Opening Width 8-3/4"
  • Wall Opening Height 24"
  • Window Color Clear
  • Wall Opening Depth 9-1/2"
  • Window Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list