Skip Content
FIRE EXTINGUISH PLATE GLOW IN DARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE EXTINGUISH PLATE GLOW IN DARK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2671
  • Mfr. Model # 2671
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 24"
  • Legend Fire Extinguisher/Extintor De Incendios
  • Width 12-1/2"
  • Material Recycled PCW
  • Item Back Plate
  • Legend/Background Color Red, White
  • Mounting Style Surface Pre-Drilled Holes
  • Standards ASTME 2072-00
  • Language English/Spanish
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list