Skip Content
FIRE CADDY + ACCESSORIES GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIRE CADDY + ACCESSORIES GAS

JUST-IN CASE FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JICGH5501
  • Mfr. Model # GH5501
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dependable, powerful, easy-start, 5.5 HP Honda(R) gas engine, 16 inch solid rubber tires for easy wheeling, two separate hose outlets, 50 ft. of high pressure rubber discharge hose, extendable discharge up to 400 ft. with optional lay-flat fire hose, Davey(R) Firefighter(R) single stage pump, rugged all-metal powder coated frame, air-aspirating nozzle, 5 US gallons of FlameOut.

Technical Specs

  • Item Gas FireCaddy(TM) with Accessories
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List