Skip Content
FIRE BELL,RED,H 3 11/32 X L 6 X W 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE BELL,RED,H 3 11/32 X L 6 X W 6

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EXZ8
  • Mfr. Model # 1EXZ8
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.96 lbs

Technical Specs

  • Coverage (Square-Ft.) -
  • Alarm State (mA) -
  • Alarm Aux. Contact @ 30VDC -
  • Alarm Aux. Contact @ 250V -
  • Standby State (mA) -
  • Duct Width (Ft.) -
  • Depth (In.) 3-11/32
  • Finish Red
  • For Use With -
  • Height (In.) 6
  • Humidity Range (% RH) -
  • Includes -
  • Item Fire Bell
  • Length (In.) 6
  • Type -
  • Package Quantity 1
  • Width (In.) 6
  • Duct Opening -
  • Alarm Current 0.085
  • Flash (Candela) -
  • Mounting -
  • Number Required -
  • Standards -
  • Peak Output (dBA) 92
  • Standby Current (uA) -
  • Voltage 24VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list