Skip Content
FIRE BARRIER RESTRAINING COLLAR,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE BARRIER RESTRAINING COLLAR,25

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MM49
  • Mfr. Model # 4MM49
  • UNSPSC # 46191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Silver
  • For Use With Manf. No. SSWRED
  • Item Fire Barrier Restraining Collar
  • Length 25 ft.
  • Width 5"
  • Material 30 ga. Sheet Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list