Skip Content
FIRE BARRIER PUTTY SLEEVE DT 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE BARRIER PUTTY SLEEVE DT 200

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMDT200
  • Mfr. Model # DT200
  • UNSPSC # 46191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Silver
  • Includes Sleeve, Putty, Brackets, and Screws
  • Item Sleeve Kit
  • Length 12"
  • Material Steel
  • Standards UL Classified
  • Diameter 2"
  • Fire Rating 4 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list