Skip Content
FIRE AND SMOKE SEAL,WHITE,96 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE AND SMOKE SEAL,WHITE,96 IN.

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPE1
  • Mfr. Model # 5EPE1
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Fire and Smoke Seal
  • For Use With Steel Frames, Hollow Metal Doors, Composite Doors
  • Colour White
  • Overall Height 3/16"
  • Standards ANSI BHMA Certified, UL, Fire Rated, Smoke & Sound Rated
  • Overall Width 1/2"
  • Overall Length 8 ft.
  • Projection 3/16"
  • Stays Flexible to -76 Degrees F - 446 Degrees F
  • Mounting Type Self-Adhesive
  • Material Silicone
  • Sold As Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list