FIRE AND SMOKE SEAL,WHITE,84 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIRE AND SMOKE SEAL,WHITE,84 IN.

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPE0
  • Mfr. Model # 5EPE0
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Steel Frames, Hollow Metal Doors, Composite Doors
  • Item Fire and Smoke Seal
  • Colour White
  • Overall Height 3/16"
  • Overall Length 7 ft.
  • Overall Width 1/2"
  • Standards ANSI BHMA Certified, UL, Fire Rated, Smoke & Sound Rated
  • Projection 3/16"
  • Stays Flexible to -76 Degrees F - 446 Degrees F
  • Material Silicone
  • Mounting Type Self-Adhesive
  • Sold As Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list