Skip Content
FIRE AND SMOKE SEAL,7 FT,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIRE AND SMOKE SEAL,7 FT,BROWN

NGP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEW1
  • Mfr. Model # 3CEW1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Brown
  • Includes Self-Adhesive
  • For Use With Tight Door Frames
  • Item Fire and Smoke Seal
  • Overall Height 1/2"
  • Overall Length 7 ft.
  • Standards ANSI/BHMA Certified A156.22
  • Overall Width 3/4"
  • Sold As Roll
  • Stays Flexible to 0 Degrees F - 140 Degrees F
  • Mounting Type Self-Adhesive
  • Material Intumescent TPE Rubber
  • Projection 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list